14x25x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-14251
- Zoro # G924173207
product price:Â
$
49.99
/pk of 8, $6.25/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
25 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-14251
- Zoro #
- G924173207
- UPC #
- 810133787729
- Country of Origin
- United States
Dimensions
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 25" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.