21.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2152151
- Zoro # G424172892
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Filter Size
21.5" x 21.5" x 1"
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Height
21-1/2 in
Actual Width
21-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2152151
- Zoro #
- G424172892
- UPC #
- 810133784353
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Nominal Filter Size
- 21.5" x 21.5" x 1"
- Nominal Height
- 21-1/2 in
- Actual Width
- 21-1/2 in
- Actual Height
- 21-1/2 in
- Nominal Width
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.