14x30x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-14301
- Zoro # G524172723
product price:Â
$
249.99
/pk of 24, $10.42/ea
Free Shipping & Returns
Key Features
Actual Width
13-3/4 in
Performance Rating
Merv 13
Actual Height
29-3/4 in
Nominal Width
14 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-14301
- Zoro #
- G524172723
- UPC #
- 810133789808
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Actual Height
- 29-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 30" x 1"
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.