14x30x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-14301
- Zoro # G124172574
product price:Â
$
63.99
/pk of 4, $16.00/ea
Key Features
Nominal Filter Size
14" x 30" x 1"
Air Filter Capacity
High
Actual Depth
3/4 in
Performance Rating
Merv 13
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-14301
- Zoro #
- G124172574
- UPC #
- 810133786944
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Actual Height
- 29-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.