14x30x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14301
- Zoro # G324172930
product price:Â
$
69.99
/pk of 6, $11.67/ea
Key Features
Actual Height
29-3/4 in
Nominal Depth
1 in
Actual Width
13-3/4 in
Nominal Filter Size
14" x 30" x 1"
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-14301
- Zoro #
- G324172930
- UPC #
- 810133786937
- Country of Origin
- United States
Dimensions
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 30" x 1"
- Nominal Width
- 14 in
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.