Shop SIMPLY
See all product information
Create Account
12x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-12281
- Zoro # G924172972
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Actual Depth
3/4 in
Nominal Width
12 in
Actual Height
27-3/4 in
Nominal Height
28 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-12281
- Zoro #
- G924172972
- UPC #
- 810133782854
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 12 in
- Actual Height
- 27-3/4 in
- Nominal Height
- 28 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 12" x 28" x 1"
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.