Shop SIMPLY
See all product information
Create Account
15.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1551951
- Zoro # G824172690
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Nominal Height
19-1/2 in
Nominal Width
15-1/2 in
Performance Rating
Merv 8
Nominal Filter Size
15.5" x 19.5" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1551951
- Zoro #
- G824172690
- UPC #
- 810133783288
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 19-1/2 in
- Nominal Width
- 15-1/2 in
- Nominal Filter Size
- 15.5" x 19.5" x 1"
- Actual Height
- 19-1/2 in
- Actual Width
- 15-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.