Shop SIMPLY
See all product information
Create Account
15.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1552151
- Zoro # G624172838
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Height
21-1/2 in
Nominal Filter Size
15.5" x 21.5" x 1"
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Actual Width
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1552151
- Zoro #
- G624172838
- UPC #
- 810133783301
- Country of Origin
- United States
Dimensions
- Nominal Height
- 21-1/2 in
- Nominal Filter Size
- 15.5" x 21.5" x 1"
- Actual Width
- 15-1/2 in
- Actual Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Nominal Width
- 15-1/2 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.