Shop SIMPLY
See all product information
Create Account
18x25x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-18251
- Zoro # G724173261
product price:Â
$
139.99
/pk of 12, $11.67/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Actual Width
17-3/4 in
Nominal Filter Size
18" x 25" x 1"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-12-18251
- Zoro #
- G724173261
- UPC #
- 840440227410
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Dimensions
- Nominal Width
- 18 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 25" x 1"
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.