15x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15231
- Zoro # G424172694
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Depth
3/4 in
Nominal Width
15 in
Nominal Height
23 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-15231
- Zoro #
- G424172694
- UPC #
- 810133783400
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 15 in
- Nominal Height
- 23 in
- Nominal Filter Size
- 15" x 23" x 1"
- Actual Width
- 14-3/4 in
- Actual Height
- 22-3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.