15x15x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-15151
- Zoro # G224172764
product price:Â
$
54.99
/pk of 6, $9.17/ea
Key Features
Nominal Width
15 in
Nominal Height
15 in
Frame or Header Material
Pleated
Actual Depth
3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-15151
- Zoro #
- G224172764
- UPC #
- 810133785664
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15 in
- Nominal Height
- 15 in
- Actual Depth
- 3/4 in
- Actual Width
- 14-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 15" x 1"
- Actual Height
- 14-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.