15x15x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15151
- Zoro # G224172788
product price:Â
$
45.99
/pk of 4, $11.50/ea
Key Features
Nominal Depth
1 in
Nominal Filter Size
15" x 15" x 1"
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-15151
- Zoro #
- G224172788
- UPC #
- 810133783370
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 15" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 14-3/4 in
- Actual Height
- 14-3/4 in
- Nominal Height
- 15 in
- Nominal Width
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.