20x25x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-20251
- Zoro # G524172983
product price:Â
$
134.99
/pk of 24, $5.62/ea
Free Shipping & Returns
Key Features
Actual Height
24-3/4 in
Nominal Filter Size
20" x 25" x 1"
Nominal Height
25 in
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-20251
- Zoro #
- G524172983
- UPC #
- 810133788337
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.