Shop SIMPLY
See all product information
Create Account
19x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19201
- Zoro # G124173113
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Width
18-3/4 in
Nominal Height
20 in
Nominal Width
19 in
Nominal Filter Size
19" x 20" x 1"
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19201
- Zoro #
- G124173113
- UPC #
- 810133784148
- Country of Origin
- United States
Dimensions
- Actual Width
- 18-3/4 in
- Nominal Height
- 20 in
- Nominal Width
- 19 in
- Nominal Filter Size
- 19" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.