15x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15251
- Zoro # G224172986
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Actual Depth
3/4 in
Nominal Height
25 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-15251
- Zoro #
- G224172986
- UPC #
- 810091183052
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Nominal Width
- 15 in
- Actual Width
- 14-3/4 in
- Nominal Filter Size
- 15" x 25" x 1"
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.