16x20x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-16201
- Zoro # G524172679
product price:Â
$
59.99
/pk of 8, $7.50/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Width
16 in
Actual Height
19-3/4 in
Actual Depth
3/4 in
Actual Width
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-16201
- Zoro #
- G524172679
- UPC #
- 840440200802
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16" x 20" x 1"
- Nominal Height
- 20 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.