Shop SIMPLY
See all product information
Create Account
15x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-15251
- Zoro # G424173172
product price:Â
$
60.99
/pk of 6, $10.17/ea
Key Features
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Height
25 in
Nominal Filter Size
15" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-15251
- Zoro #
- G424173172
- UPC #
- 810091186022
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 15" x 25" x 1"
- Nominal Width
- 15 in
- Actual Width
- 14-3/4 in
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.