Shop SIMPLY
See all product information
Create Account
15x30.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1530751
- Zoro # G424172823
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Width
15 in
Performance Rating
Merv 8
Nominal Height
30-3/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
15" x 30.75" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1530751
- Zoro #
- G424172823
- UPC #
- 810133783431
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Width
- 15 in
- Nominal Height
- 30-3/4 in
- Nominal Filter Size
- 15" x 30.75" x 1"
- Actual Height
- 30-3/4 in
- Actual Width
- 15 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.