16x16x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-16161
- Zoro # G224172931
product price:Â
$
194.99
/pk of 24, $8.12/ea
Free Shipping & Returns
Key Features
Nominal Height
16 in
Actual Width
15-3/4 in
Nominal Depth
1 in
Air Filter Capacity
High
Actual Height
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-16161
- Zoro #
- G224172931
- UPC #
- 810133789921
- Country of Origin
- United States
Dimensions
- Nominal Height
- 16 in
- Actual Width
- 15-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 16" x 1"
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.