Shop SIMPLY
See all product information
Create Account
28x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-28301
- Zoro # G624173309
product price:Â
$
90.99
/pk of 6, $15.17/ea
Key Features
Nominal Filter Size
28" x 30" x 1"
For Use With (Systems)
HVAC System
Nominal Width
28 in
Actual Width
27-3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-28301
- Zoro #
- G624173309
- UPC #
- 810091186725
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 28" x 30" x 1"
- Nominal Width
- 28 in
- Actual Width
- 27-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.