15x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15301
- Zoro # G724172738
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Air Filter Capacity
High
Nominal Height
30 in
Actual Width
14-3/4 in
Frame or Header Material
Pleated
Nominal Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-15301
- Zoro #
- G724172738
- UPC #
- 810091183069
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Actual Width
- 14-3/4 in
- Nominal Width
- 15 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 15" x 30" x 1"
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.