Shop SIMPLY
See all product information
Create Account
16x24x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-16241
- Zoro # G024172803
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Air Filter Capacity
High
Actual Height
23-3/4 in
Nominal Depth
1 in
Nominal Filter Size
16" x 24" x 1"
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-16241
- Zoro #
- G024172803
- UPC #
- 810091189696
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16" x 24" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 24 in
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.