5.88x12.13x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-58812131
- Zoro # G624172524
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Actual Height
12.13 in
Actual Width
5.88 in
Nominal Filter Size
5.88" x 12.13" x 1"
Actual Depth
3/4 in
Nominal Width
5.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-58812131
- Zoro #
- G624172524
- UPC #
- 810133784827
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 12.13 in
- Actual Width
- 5.88 in
- Nominal Filter Size
- 5.88" x 12.13" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 5.88 in
- Nominal Height
- 12.13 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.