Shop SIMPLY
See all product information
Create Account
16.25x21.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-162521251
- Zoro # G724172981
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Nominal Width
16-1/4 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-162521251
- Zoro #
- G724172981
- UPC #
- 810091183076
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16-1/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 16-1/4 in
- Nominal Filter Size
- 16.25" x 21.25" x 1"
- Actual Height
- 21-1/4 in
- Nominal Height
- 21-1/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.