16.25x21.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-162521251
- Zoro # G824172713
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Actual Height
21-1/4 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Width
16-1/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-162521251
- Zoro #
- G824172713
- UPC #
- 810091186046
- Country of Origin
- United States
Dimensions
- Actual Height
- 21-1/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 16-1/4 in
- Nominal Height
- 21-1/4 in
- Nominal Filter Size
- 16.25" x 21.25" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 16-1/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.