25x25x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-25251
- Zoro # G524173331
product price:Â
$
64.99
/pk of 8, $8.12/ea
Key Features
Nominal Width
25 in
Nominal Depth
1 in
Performance Rating
Merv 8
Actual Height
24-3/4 in
Nominal Filter Size
25" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-25251
- Zoro #
- G524173331
- UPC #
- 810133788023
- Country of Origin
- United States
Dimensions
- Nominal Width
- 25 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 25" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Actual Width
- 24-3/4 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.