16.5x20.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1652051
- Zoro # G924172804
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Height
20-1/2 in
Nominal Width
16-1/2 in
Nominal Depth
1 in
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1652051
- Zoro #
- G924172804
- UPC #
- 810133783486
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 20-1/2 in
- Nominal Width
- 16-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 16-1/2 in
- Nominal Height
- 20-1/2 in
- Nominal Filter Size
- 16.5" x 20.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.