20x25x4 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20254
- Zoro # G124173014
product price:Â
$
59.99
/pk of 4, $15.00/ea
Key Features
Nominal Filter Size
20" x 25" x 4"
Actual Depth
3.63 in
Actual Height
24-1/2 in
Frame or Header Material
Pleated
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20254
- Zoro #
- G124173014
- UPC #
- 840440236122
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 25" x 4"
- Actual Depth
- 3.63 in
- Actual Height
- 24-1/2 in
- Nominal Width
- 20 in
- Actual Width
- 19-1/2 in
- Nominal Depth
- 4 in
- Nominal Height
- 25 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.