Shop SIMPLY
See all product information
Create Account
14x25x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-14251
- Zoro # G324172633
product price:Â
$
46.59
/pk of 6, $7.77/ea
Key Features
Performance Rating
Merv 11
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Height
25 in
Actual Height
24-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-14251
- Zoro #
- G324172633
- UPC #
- 810091189849
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 25" x 1"
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.