16x18x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16181
- Zoro # G124172888
product price:Â
$
57.99
/pk of 6, $9.67/ea
Key Features
Nominal Depth
1 in
Actual Height
17-3/4 in
Nominal Filter Size
16" x 18" x 1"
Air Filter Capacity
High
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16181
- Zoro #
- G124172888
- UPC #
- 810133785725
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 17-3/4 in
- Nominal Filter Size
- 16" x 18" x 1"
- Nominal Width
- 16 in
- Nominal Height
- 18 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.