16x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16201
- Zoro # G224172542
product price:Â
$
28.99
/pk of 4, $7.25/ea
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Height
20 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16201
- Zoro #
- G224172542
- UPC #
- 810133787354
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
- Nominal Width
- 16 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.