16x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-16201
- Zoro # G624172616
product price:Â
$
88.99
/pk of 12, $7.42/ea
Key Features
Nominal Filter Size
16" x 20" x 1"
Actual Depth
3/4 in
Nominal Height
20 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-16201
- Zoro #
- G624172616
- UPC #
- 810133781710
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Actual Height
- 19-3/4 in
- Actual Width
- 15-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.