16x20x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-16201
- Zoro # G124172871
product price:Â
$
69.99
/pk of 8, $8.75/ea
Key Features
Nominal Depth
1 in
Nominal Width
16 in
Actual Height
19-3/4 in
Actual Width
15-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-16201
- Zoro #
- G124172871
- UPC #
- 810133789945
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Actual Height
- 19-3/4 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
- Nominal Height
- 20 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.