16x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-16201
- Zoro # G124172949
product price:Â
$
189.99
/pk of 24, $7.92/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Width
16 in
Performance Rating
Merv 13
Actual Height
19-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-16201
- Zoro #
- G124172949
- UPC #
- 810133789969
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.