16x20x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-16201
- Zoro # G124173281
product price:Â
$
54.99
/pk of 8, $6.87/ea
Key Features
Actual Height
19-3/4 in
Nominal Filter Size
16" x 20" x 1"
Actual Width
15-3/4 in
Nominal Width
16 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-16201
- Zoro #
- G124173281
- UPC #
- 810133787798
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
- Actual Width
- 15-3/4 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.