16x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-162151
- Zoro # G724173162
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Nominal Depth
1 in
Nominal Width
16 in
Nominal Height
21-1/2 in
Frame or Header Material
Pleated
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-162151
- Zoro #
- G724173162
- UPC #
- 810133785749
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Nominal Height
- 21-1/2 in
- Nominal Filter Size
- 16" x 21.5" x 1"
- Actual Width
- 16 in
- Actual Height
- 21-1/2 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.