Shop SIMPLY
See all product information
Create Account
16x22.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1622251
- Zoro # G624173170
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Width
16 in
Actual Height
22-1/4 in
Actual Depth
3/4 in
Nominal Filter Size
16" x 22.25" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1622251
- Zoro #
- G624173170
- UPC #
- 810133783578
- Country of Origin
- United States
Dimensions
- Actual Width
- 16 in
- Actual Height
- 22-1/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 22.25" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 22-1/4 in
- Nominal Width
- 16 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.