20x20x4 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20204
- Zoro # G724173278
product price:Â
$
74.99
/pk of 4, $18.75/ea
Key Features
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Height
20 in
Nominal Width
20 in
Actual Depth
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-20204
- Zoro #
- G724173278
- UPC #
- 840440250852
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Actual Depth
- 3.63 in
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
- Nominal Depth
- 4 in
- Nominal Filter Size
- 20" x 20" x 4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.