Shop SIMPLY
See all product information
Create Account
9.9x9.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-99951
- Zoro # G624173071
product price:Â
$
26.99
/pk of 4, $6.75/ea
Key Features
Nominal Filter Size
9.9" x 9.5" x 1"
Nominal Width
9.9 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-99951
- Zoro #
- G624173071
- UPC #
- 810133785107
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Filter Size
- 9.9" x 9.5" x 1"
- Nominal Width
- 9.9 in
- Actual Depth
- 3/4 in
- Actual Height
- 9-1/2 in
- Nominal Depth
- 1 in
- Nominal Height
- 9-1/2 in
- Actual Width
- 9.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.