20x25x2 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20252
- Zoro # G324172701
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Depth
1-3/4 in
Nominal Filter Size
20" x 25" x 2"
Nominal Depth
2 in
Actual Width
19-1/2 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-04-20252
- Zoro #
- G324172701
- UPC #
- 840440236009
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Dimensions
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 20" x 25" x 2"
- Nominal Depth
- 2 in
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Height
- 25 in
- Actual Height
- 24-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.