16x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-16241
- Zoro # G824172775
product price:Â
$
55.99
/pk of 6, $9.33/ea
Key Features
Actual Depth
3/4 in
Actual Height
23-3/4 in
Actual Width
15-3/4 in
Nominal Filter Size
16" x 24" x 1"
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-16241
- Zoro #
- G824172775
- UPC #
- 810091187111
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 24" x 1"
- Nominal Height
- 24 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.