Shop SIMPLY
See all product information
Create Account
16x26x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16261
- Zoro # G324172985
product price:Â
$
64.99
/pk of 4, $16.25/ea
Key Features
Actual Height
25-3/4 in
Actual Width
15-3/4 in
Air Filter Capacity
High
Nominal Filter Size
16" x 26" x 1"
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16261
- Zoro #
- G324172985
- UPC #
- 810133783608
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 25-3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 26" x 1"
- Nominal Width
- 16 in
- Actual Depth
- 3/4 in
- Nominal Height
- 26 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.