Shop SIMPLY
See all product information
Create Account
24x24x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-24241
- Zoro # G724173292
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Air Filter Capacity
High
Nominal Height
24 in
For Use With (Systems)
HVAC System
Actual Width
23-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-04-24241
- Zoro #
- G724173292
- UPC #
- 810091184653
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 24 in
- Actual Width
- 23-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 24" x 1"
- Nominal Width
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.