16x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16301
- Zoro # G524172846
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
Nominal Width
16 in
Air Filter Capacity
High
Nominal Filter Size
16" x 30" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-16301
- Zoro #
- G524172846
- UPC #
- 810091186138
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 30" x 1"
- Nominal Height
- 30 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 29-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.