Shop SIMPLY
See all product information
Create Account
16x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16301
- Zoro # G324172794
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Actual Depth
3/4 in
Actual Height
29-3/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16301
- Zoro #
- G324172794
- UPC #
- 810091183168
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 30" x 1"
- Nominal Width
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.