Shop SIMPLY
See all product information
Create Account
16x32x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16321
- Zoro # G724172776
product price:Â
$
72.99
/pk of 6, $12.17/ea
Key Features
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
16" x 32" x 1"
Air Filter Capacity
High
Nominal Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-16321
- Zoro #
- G724172776
- UPC #
- 810091186145
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 32" x 1"
- Nominal Height
- 32 in
- Actual Width
- 15-3/4 in
- Actual Height
- 31-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.