16x32x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16321
- Zoro # G124172536
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Performance Rating
Merv 8
Actual Height
31-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16321
- Zoro #
- G124172536
- UPC #
- 810091183175
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 31-3/4 in
- Nominal Filter Size
- 16" x 32" x 1"
- Actual Width
- 15-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 32 in
- Nominal Width
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.