14x17.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-141751
- Zoro # G924172668
product price:Â
$
53.99
/pk of 4, $13.50/ea
Key Features
Air Filter Capacity
High
Actual Depth
3/4 in
Nominal Depth
1 in
Nominal Width
14 in
Actual Height
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-141751
- Zoro #
- G924172668
- UPC #
- 810133783141
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Height
- 17-1/2 in
- Nominal Height
- 17-1/2 in
- Actual Width
- 14 in
- Nominal Filter Size
- 14" x 17.5" x 1"
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.