Shop SIMPLY
See all product information
Create Account
16x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16361
- Zoro # G824172867
product price:Â
$
90.99
/pk of 6, $15.17/ea
Key Features
Actual Height
35-3/4 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Filter Size
16" x 36" x 1"
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-16361
- Zoro #
- G824172867
- UPC #
- 810091186152
- Country of Origin
- United States
Dimensions
- Actual Height
- 35-3/4 in
- Nominal Filter Size
- 16" x 36" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Nominal Height
- 36 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.