24x30x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-24301
- Zoro # G724172585
product price:Â
$
358.99
/pk of 24, $14.96/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 13
Nominal Filter Size
24" x 30" x 1"
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-24-24301
- Zoro #
- G724172585
- UPC #
- 840440201595
- Country of Origin
- United States
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 24" x 30" x 1"
- Nominal Width
- 24 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 29.94 in
- Actual Width
- 23.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.